Gas Cylinder Holder, For Upright Gas Cylinders With Ø230mm, With Chain

Order Code: ZT2702765S

£154.99 Inc VAT (20%)


Description

Gas cylinder holder, for upright gas cylinders with 230 mm, with chain. Supplied = assembled. Material = steel. Finish = hot dip galvanised. For cylinder diameter = 230 mm. Height = 35 mm. Width = 140 mm. Length = 850 mm. Number of cylinders = 1 pcs. Product type = gas cylinder holders. Secure hold for upright gas cylinders. Needs little space. Functional safety chain. Holder for safely securing upright gas cylinders, 230 mm, in the container. With safety chain.

See full description
Specifications for Gas Cylinder Holder, For Upright Gas Cylinders With Ø230mm, With Chain
  • Material
    Steel
  • Product Type
    Gas Cylinder Holders
  • Supplied
    Assembled
  • Finish
    Hot Dip Galvanised
  • Height
    35mm
  • Width
    140mm
  • Number of Cylinders
    1
  • Length
    850mm
  • For Cylinder Diameter
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome