Gas Cylinder Holder - For Upright Storage Of Gas Cylinders

Order Code: ZT2718256S

£133.99 Inc VAT (20%)


Description

Gas cylinder holder, for upright storage of gas cylinders, with 1 retainer rod, 1 safety chain and 1 mounting plate. Supplied = assembled. Height = 200 mm. Width = 150 mm. Length = 620 mm. Number of cylinders = 1 pcs. Product type = gas cylinder holders. Secure hold for upright gas cylinders. With mounting plate for mesh panels. Flexible, needs very little space, functional safety chain. Gas cylinder holder for the flexible storage of upright gas cylinders with different diameters. Several holders can be placed individually. Ideal for mounting on mesh panels (on mesh containers, mesh cupboards, mesh trolleys, etc.) Consisting of: 1 holder with chain 1 mounting plate for securing to mesh panels Mounting plate: 200 x 150 mm. Arm length: 620 mm.

See full description
Specifications for Gas Cylinder Holder - For Upright Storage Of Gas Cylinders
  • Product Type
    Gas Cylinder Holders
  • Supplied
    Assembled
  • Height
    200mm
  • Number of Cylinders
    1
  • Width
    150mm
  • Length
    620mm