Gas Cylinder Shelf Unit - LxWxH 1300 X 1000 X 850mm

Order Code: ZT2712460S

£599.99 Inc VAT (20%)


Description

Gas cylinder shelf unit, LxWxH 1300 x 1000 x 850 mm, max. 2 units can be stacked on top of each other. Supplied = assembled. Height = 850 mm. Width = 1000 mm. Length = 1300 mm. Product type = hazardous goods shelving units. Max. two units can be stacked. Length x width x height 1300 x 1000 x 850 mm.

Specifications for Gas Cylinder Shelf Unit - LxWxH 1300 X 1000 X 850mm
  • Supplied
    Assembled
  • Product Type
    Hazardous Goods Shelving Units
  • Length
    1300mm
  • Height
    850mm
  • Width
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome