Gas Cylinder Storage, HxWxD 2100 X 1235 X 1070mm, With Fixed Intermediate Shelf

Order Code: ZT2719872S

£3,599.99 Inc VAT (20%)


Description

Gas cylinder storage, HxWxD 2100 x 1235 x 1070 mm, with fixed intermediate shelf. Supplied = assembled. External height = 2100 mm. External width = 1235 mm. External depth = 1070 mm. Material = steel. Colour = hot dip galvanised. Number of doors = 2 pcs. Model = with fixed intermediate shelf. Cylinder capacity = 16x19 kg or 16x11 kg or 28x5 kg. Finish = hot dip galvanised. Lock type = sliding bolt lock. Weight = 189.86 kg. Place of use = outdoor use. Product type = gas cylinder cupboards. Particularly robust, welded and zinc plated steel construction for outdoor use. Clearance for forklift. Complete with roof and base - fully assembled. Ideal for storing gas cylinders - for universal use. Mesh walls with closed base. Two hinged doors with sliding bolt lock, can be secured with a padlock. Cylinder securing chains. Supplied fully assembled.

See full description
Specifications for Gas Cylinder Storage, HxWxD 2100 X 1235 X 1070mm, With Fixed Intermediate Shelf
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Material
    Steel
  • Product Type
    Gas Cylinder Cupboards
  • Finish
    Hot Dip Galvanised
  • External Width
    1235mm
  • External Height
    2100mm
  • External Depth
    1070mm
  • Applications
    Outdoor Use
  • Model
    with Fixed Intermediate Shelf
  • Lock Type
    Sliding Bolt Lock
  • Weight
    189.86kg
  • Number of Doors
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome