Gas Cylinder Trolley, For 1 Steel Cylinder With Ø140 - 250mm, Solid Rubber Tyres

Order Code: ZT2716876S

£269.99 Inc VAT (20%)


Description

Gas cylinder trolley, for 1 steel cylinder with 140 - 250 mm, solid rubber tyres. Supplied = assembled. Number of cylinders = 1 pcs. For cylinder capacity = 40 l. For cylinder diameter = 140 - 250 mm. Height of cylinder restraint = 800 mm. Height = 1130 mm. Width = 470 mm. Material = steel. Finish = powder coated. Colour = melon yellow RAL 1028. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel bearing = plain bearing. Product type = steel cylinder trucks. Safe transport of cylinders due to integrated safety chain. Impact resistant plain bearings. Sustainable due to guaranteed availability of spare parts with all components. Completely pre-assembled and ready for immediate use. For 1 steel cylinder, 40 litres. With safety handle. Cylinder holder with safety chain. Impact resistant plain bearings. Powder coated in melon yellow RAL 1028.

See full description
Specifications for Gas Cylinder Trolley, For 1 Steel Cylinder With Ø140 - 250mm, Solid Rubber Tyres
  • Product Type
    Steel Cylinder Trucks
  • Colour
    Reseda Green
  • Supplied
    Assembled
  • Finish
    Powder-coated
  • Material
    Steel
  • Number of Cylinders
    1
  • Wheel Type
    Solid Rubber Tyres
  • Height
    1130mm
  • Wheel Bearing
    Plain Bearing
  • Height of Cylinder Restraint
    800mm
  • For Cylinder Diameter
    140 - 250mm
  • For Cylinder Capacity
    40L
  • Wheel Diameter
    200mm
  • Width
    470mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome