Gas Cylinder Trolley, For Propane Gas Cylinders Up To 11 Kg, Blue

Order Code: ZT2741477S

£339.99 Inc VAT (20%)


Description

Gas cylinder trolley, for propane gas cylinders up to 11 kg, blue. Supplied = assembled. Number of cylinders = 1 pcs. For cylinder capacity = 27 l. For cylinder diameter = 300 mm. Height = 650 mm. Width = 410 mm. Max. load = 11 kg. Colour = blue. Product type = steel cylinder trucks. With fastening chain.

Specifications for Gas Cylinder Trolley, For Propane Gas Cylinders Up To 11 Kg, Blue
  • Supplied
    Assembled
  • Colour
    Blue
  • Product Type
    Steel Cylinder Trucks
  • Number of Cylinders
    1
  • Width
    410mm
  • For Cylinder Diameter
    300mm
  • For Cylinder Capacity
    27L
  • Height
    650mm
  • Load Capacity
    11kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome