Quantity | Price | Discount |
---|---|---|
1 - 4 | £71.99 | 0% |
5 + | £68.39 | 5% |
Gas cylinder wall mounting bracket, for max. cylinder- 230 mm, for 1 cylinder, 5+ items. Supplied = flat pack. For cylinder diameter = 1x230 mm. Height = 30 mm. Width = 103.5 mm. Length = 290 mm. Number of cylinders = 1 pcs. Product type = gas cylinder holders. For safe, upright gas cylinder storage. With chain to secure the cylinders. Robust, zinc plated sheet steel construction. Gas cylinder wall bracket for safe, upright storage of steel gas cylinders. Includes steel chains as an easy way to secure individual cylinders. Robust, durable construction made of zinc plated sheet steel Easy wall mounting. Please note: mesh panel mounting plate for attachment to mesh panels (on mesh containers, mesh cupboards, mesh trolleys etc.) as an accessory. Please include in your order.