Mesh Gas Cylinder Cage, Without Roof, With Single Hinged Door, WxD 2100 X 1500mm

Order Code: ZT2712389S

£3,199.99 Inc VAT (20%)


Description

Mesh gas cylinder cage, without roof, with single hinged door, WxD 2100 x 1500 mm. Supplied = flat pack. Place of use = outdoor use. External height = 2070 mm. External width = 2100 mm. External depth = 1500 mm. Cylinder capacity = 48 x 220 mm. Material = steel. Finish = hot dip galvanised. Hazard class = for regulation compliant outdoor storage of gas cylinders in accordance with TRGS 510. Model = without cover. Type of floor = without floor. Door type = single hinged door. Lock type = profile cylinder. Door width = 1000 mm. Door height = 2000 mm. Weight = 253 kg. Product type = gas cylinder containers. For regulation compliant outdoor storage of gas cylinders in accordance with TRGS 510. Sturdy, hot-dip galvanised steel frame construction - for easy self assembly. Rear panels, side panels and lockable hinged doors made of wire mesh for optimal ventilation. Hinged gates, lockable using profile cylinder. Supplied flat pack - easy self-assembly. As standard without grate floor. Prepared for anchoring to floor. With single hinged door, WxH 1000 x 2000 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Mesh Gas Cylinder Cage, Without Roof, With Single Hinged Door, WxD 2100 X 1500mm
  • Supplied
    Flat Pack
  • Finish
    Hot Dip Galvanised
  • Material
    Steel
  • Door Type
    Single Hinged Door
  • Product Type
    Gas Cylinder Containers
  • Type of Floor
    without Floor
  • External Height
    2070mm
  • Applications
    Outdoor Use
  • Door Width
    1000mm
  • Lock Type
    Profile Cylinder
  • Model
    without Cover
  • Weight
    253kg
  • External Width
    2100mm
  • Cylinder Capacity
    48 x Ø 220mm
  • Door Height
    2000mm
  • External Depth
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome