Mesh Grid Shelf, Hot Dip Galvanised, For Gas Cylinder Trolleys, Max. Load 200 Kg

Order Code: ZT2714118S

£259.99 Inc VAT (20%)


Description

Mesh grid shelf, hot dip galvanised, for gas cylinder trolleys, max. load 200 kg. Supplied = assembled. Height = 30 mm. Width = 1015 mm. Depth = 675 mm. For width = 1150 mm. For depth = 740 mm. Material = mesh grid. Finish = hot dip galvanised. Max. load = 200 kg. Product type = shelves/inserts. Hot dip galvanised. Max. load 200 kg. Mesh size 30 x 30 mm.

Specifications for Mesh Grid Shelf, Hot Dip Galvanised, For Gas Cylinder Trolleys, Max. Load 200 Kg
  • Product Type
    Shelves/Inserts
  • Finish
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Material
    Mesh Grid
  • Height
    30mm
  • Load Capacity
    200kg
  • For Depth
    740mm
  • Depth
    675mm
  • Width
    1015mm
  • For Width
    1150mm