Uni Gas Cylinder Wall Bracket

Order Code: ZT1175611P

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

The Uni cylinder wall bracket is a space saving device for mounting gas cylinders on walls. Manufactured from tough and durable polyethylene. Brackets can be linked together to form longer runs. Suitable for cylinders that range from 76mm to 254mm in diameter. Dimensions length x width x height 390 x 160 x 80mm.

Specifications for Uni Gas Cylinder Wall Bracket
  • MFR Part No.
    EN-7216-YE
  • Weight
    0.5kg
  • Material
    Polyethylene
  • Product Type
    Wall Bracket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome