13g HI Flex Glove with Breathable Nitrile Palm XL

Order Code: ZT4956620S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Octogrip 13g Hi Flex Glove With Breathable Nitrile Palm XL PalmWick� breathable nitrile coated palm allows for full-hand breathability, wicking away sweat and moisture though the palm. 13 gauge polyester liner is breathable, lightweight, dexterous, and flexible. Form fitting glove offers complete range of motion. Secure knit wrist closure. Available in sizes S � XL

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 13g HI Flex Glove with Breathable Nitrile Palm XL
  • Size
    XL
  • Product Type
    Glove
  • Weight
    13g
  • Liner Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome