15g Double-dipped Latex Waterproof Glove Medium

Order Code: ZT4956688S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Octogrip 15g Double-dipped Latex Waterproof Glove Medium 15 gauge polyester liner is lightweight and flexible. Double-dipped latex coating is fully waterproof, keeping hands dry in wet environments. Textured palm and thumb provides superior grip in both wet and dry environments. Secure Knit wrist provides snug fit and resists debris from entering the glove. Preferred glove for use in wet applications.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 15g Double-dipped Latex Waterproof Glove Medium
  • Size
    Medium
  • Weight
    15g
  • Product Type
    Waterproof Glove

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome