15g HI Flex Glove with Breathable Nitrile Palm Large

Order Code: ZT4956754S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 +£4.048%


Description

Octogrip 15g Hi Flex Glove With Breathable Nitrile Palm Large PalmWick� breathable nitrile coated palm allows for full-hand breathability, wicking away sweat and moisture though the palm 15 gauge blended nylon/lycra liner is form-fitting to the hand, breathable, and offers tactility while resistant to snags. Form fitting glove offers complete range of motion. Secure knit wrist closure. Available in sizes M � XL

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 15g HI Flex Glove with Breathable Nitrile Palm Large
  • Weight
    15g
  • Size
    Large
  • Material
    Nylon
    Nitrile
    Lycra
  • Product Type
    Glove

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome