15g HI Flex Glove with Breathable Nitrile Palm XL

Order Code: ZT4956718S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Octogrip 15g Hi Flex Glove With Breathable Nitrile Palm XL PalmWick� breathable nitrile coated palm allows for full-hand breathability, wicking away sweat and moisture though the palm 15 gauge blended nylon/lycra liner is form-fitting to the hand, breathable, and offers tactility while resistant to snags. Form fitting glove offers complete range of motion. Secure knit wrist closure. Available in sizes M � XL

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 15g HI Flex Glove with Breathable Nitrile Palm XL
  • Product Type
    Glove
  • Weight
    15g
  • Gauge
    15
  • Size
    XL
  • Material
    Nitrile
    Lycra
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome