17 Tegera Split Grain Cowhide Glove Size 11

Order Code: ZT3594505S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

The TEGERA® 17 general handling glove is the ultimate solution for heavy-duty tasks demanding enduring heat protection and comfort. Crafted with flexible split cowhide, it offers steadfast resilience in construction, manufacturing, and heat-intensive industries. Designed for all-day wear, the glove features a cotton jersey liner for efficient sweat management and reinforced seams for durability.

Features and Benefits
• Long-lasting heat protection for heavy-duty tasks
• Cotton jersey liner for effective sweat management
• Elasticated wrist for a secure and comfortable fit
• Ideal for enduring heat-intensive jobs in construction and manufacturing
• Ensures resilience and comfort throughout the workday

Typical Applications
• Construction
• Manufacturing
• Welding
• Metal Fabrication
• Foundry Work
• Automotive Industry
• Maintenance and Repair
• General Heavy-Duty Handling

Standards
• PPE CAT II
• EN 407:2004 4.2.3.3.4.X
• EN 388:2016+A1:2018 4.1.4.3.X
• EN 420:2003+A1:2009

See full description
Specifications for 17 Tegera Split Grain Cowhide Glove Size 11
  • MFR Part No.
    17-11
  • Coating
    Leather
  • Size
    11
  • Colour
    Yellow
  • Liner Material
    Cotton
  • Series
    TEGERA®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome