0
1
2

19 Tegera Split Grain Cowhide Gloves White Size 11

Order Code: ZT1720233S

11
£8.99 Inc VAT (20%)


Description

Designed for heavy-duty applications in warm environments and harsh conditions, these fully lined yellow welders' gloves are made from top quality material. Reinforced with heat-resistant thread, these gloves are flame retardant with an extended cuff for enhanced protection.

Features and Benefits
• Withstands contact heat up to 100°C for enhanced safety and protection
• Reinforced seams for product durability and longevity
• 180° elastication for flexibility and reduced hand fatigue

Typical Applications
• Mining
• Metalwork
• Automotive

Standards
• CE Category III
• EN 388:2016 3.1.4.3.X.
• EN 420:2003 + A1:2009
• EN 407:2004 4.1.3.1.4.X.
• EN 12477:2001 + A1:2005
• EN 1149-2:1997 R:26, 138x10⁶Ω

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome