370 Assembly Grip Gloves White Size XS

370 Assembly Grip Gloves White Size XS

Order Code: ZT2490310S

£3.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

These nitrile palm gloves feature a ventilated back and low-lint construction, providing protection from oils, hydrocarbons, grease, and abrasion. Their elasticated cuff and anatomical shape offer simple movement and continuous wear. The seamless knit design minimizes allergy risks and prevents skin irritation. The gloves are durable, maintaining their shape longer, and have a breathable back to reduce perspiration.

Features and Benefits
• Low-lint construction, resistant to deformation
• Seamless knit minimizes allergy risks and prevents skin irritation
• Protects hands from oils, hydrocarbons, and grease
• Durable, maintaining shape longer

Typical Applications
• Aerospace
• Agriculture
• Construction
• Manufacturing

Standards Met
• EN388 ABRASION RESISTANCE LEVEL 4
• EN388 CUT RESISTANCE LEVEL 1
• EN388 TEARING STRENGTH 2
• EN388 PUNCTURE RESISTANCE 1

See full description
Specifications for 370 Assembly Grip Gloves White Size XS
  • Colour
    Grey/White
  • MFR Part No.
    SHO370
  • Liner Material
    Nylon
  • Size
    Medium
  • Coating
    Nitrile
  • EN388 Cut (Coupe Test)
    1
  • Standards Met
    EN388, 2003