1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. General Purpose Gloves
400-00 Half Finger Work Glove

400-00 Half Finger Work Glove


Select
See all variants from
£29.99Inc VAT (20%)
Up to 6% off

See all variants from £29.99

Description

Half finger gel workglove. Terry cloth back and thumb. Spandex back. Black leather palm. Gel padding in the palm and index finger. Wrist tab with hook and loop closure.
Material handling, general work glove.
Provides abrasion and impact protection.
Open back for cool comfort.

See full description

Feature Attributes

Colour:
Grey,Black,Blue
Coating:
Leather
MFR Part No.:
400-00
Liner Material:
Spandex
Series:
400-00