Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
General Purpose Gloves
492 Mapa Ultranitril Green Gauntlet Size 9
By Mapa Professional
Order Code:
ZT1095638S
£2.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.39
0%
20 +
£2.27
5%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
2.39
https://www.zoro.co.uk/shop/safety/general-purpose-gloves/492-mapa-ultranitril-green-gauntlet-size-9/p/ZT1095638S
Add to quotation
Schedule an order and save 5%
View all General Purpose Gloves
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 492 Mapa Ultranitril Green Gauntlet Size 9
Series
492 Ultranitril
Size
9
Colour
Green
MFR Part No.
492
Liner Material
Nitrile
Coating
Uncoated