0
1
2
3

767 High Quality Jersey Gloves Blue Size 10

Order Code: ZT1023123P

£1.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.790%
20 +£1.686%


Description

All-round work and general handling applications require for highly durable, versatile and comfortable gloves that remain comfortable even for long periods of time. Ejendals Tegera 767 Lightweight Jersey Gloves are chain-stitched textile work gloves that offer a comfortable fit and are suitable for numerous light to medium work applications, including gardening, painting and warehouse work.

Features and Benefits
• Chain-stitched textile gloves offer a very comfortable fit
• Suitable for all light to medium work applications
• Featuring a blue design with a knitwrist cuff
• Comfortable, conformable elasticated 360° fastening at the wrist
• Provide protection against blisters and grazes

See full description
Specifications for 767 High Quality Jersey Gloves Blue Size 10
  • Series
    767 Tegera®
  • MFR Part No.
    767-10
  • Glove Category
    Simple Design - Category 1
  • Colour
    Blue
  • Coating
    Jersey
    Cotton
  • Liner Material
    Unlined
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome