8120 Tegera White Gloves - Size 9

8120 Tegera White Gloves - Size 9

Order Code: ZT1177086X

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

Textile glove, Cotton, Cotton, Cat. I, White, Elasticated 180°, for assembly work.
Type Gloves for general use, minimal risks
Category Cat. I
Sizes 6, 7, 8, 9, 10, 11
Palmside material Cotton
Upperhand material Cotton
Length range 220-270
Colour White

See full description
Specifications for 8120 Tegera White Gloves - Size 9
  • Colour
    White
  • Liner Material
    Cotton
  • Size
    9
  • MFR Part No.
    8120
  • Coating
    Uncoated
  • Series
    8120 Tegera®