Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
General Purpose Gloves
8125 Tegera Knitted Cotton Gloves Black Size 9
By Ejendals
Order Code:
ZT5127717S
£1.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.79
0%
20 - 49
£1.72
4%
50 - 99
£1.65
8%
100 - 199
£1.58
11.5%
200 +
£1.50
16%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
1.79
https://www.zoro.co.uk/shop/safety/general-purpose-gloves/8125-tegera-knitted-cotton-gloves-black-size-9/p/ZT5127717S
Add to quotation
Schedule an order and save 5%
View all General Purpose Gloves
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 8125 Tegera Knitted Cotton Gloves Black Size 9
Series
8125 Tegera
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome