Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
General Purpose Gloves
ACG Acrylic Glove Black
By Beeswift
Order Code:
ZT1177158P
Qty of 10 for
£27.90
Inc VAT (20%)
£2.79 each
Quantity
Price
Discount
1 - 99
£2.79
0%
100 - 199
£2.68
4%
200 - 499
£2.57
8%
500 - 999
£2.46
12%
1000 +
£2.34
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Fri, 17th Jan
In Stock
GBP
27.90
https://www.zoro.co.uk/shop/safety/general-purpose-gloves/acg-acrylic-glove-black/p/ZT1177158P
Add to quotation
View all General Purpose Gloves
Description
Acrylic fibre knit. One size. Generous fit. Minimal Risk.
Tags:
#BulkDiscount
Specifications
Specifications for ACG Acrylic Glove Black
Colour
Black
MFR Part No.
ACG
Fabric Weight
0.0562kg
Width
288mm
Length
486mm
Height
388mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome