Black PU Palm Glove Size XL

Black PU Palm Glove Size XL

Order Code: ZT4848603SCopy

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

The Portwest PU palm gloves are perfect for intricate tasks where dexterity, breathability and safety are essential. CE certified for food safety, the gloves also offer NSI level A1 cut resistance, making them a great combination of protection and dexterity. These gloves are in black and sized XL. Other sizes are available - please select from the drop-down menu.

Specifications for Black PU Palm Glove Size XL
  • Product Type
    Palm Gloves
  • Colour
    Black
  • Size
    XL