0
1
2

Blue/Gold S5 Superior Rigger Gloves

Order Code: ZT1251598X

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 +£1.838%


Description

These split leather gloves offer superior abrasion and puncture resistance. Designed for comfort, they feature a cotton-lined backside to reduce heat build-up and an elasticated wrist for a secure fit. Their durable construction and focus on comfort make them a reliable choice for any task requiring hand protection.

Features and Benefits
• 2" safety cuff for arterial protection
• Lined with cotton for user comfort
• Reinforced on the knuckles, thumb, forefinger, and fingertips for user safety

Typical Applications
• General Warehousing
• Material Handling
• Construction
• Gardening Tasks

Standards Met:
• CE certified
• EN 388:2016 4.1.1.1.X

See full description
Specifications for Blue/Gold S5 Superior Rigger Gloves
  • Size
    One Size
  • Coating
    Leather
  • Colour
    Blue
    Yellow
  • Liner Material
    Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome