Canadian Chrome High Quality Glove - Pack of 10

Order Code: ZT1178010P

£20.39 Inc VAT (20%)


Description

Natural grey heavy tanned leather, Natural colour promotes REACH and SVHC compliance. Natural leather thumb & first finger. Cotton drill back. Natural leather knuckle strip.. Rubberized cuff. Lined palm & fingers. Minimal Risk.

Specifications for Canadian Chrome High Quality Glove - Pack of 10
  • MFR Part No.
    CANCHQN
  • Fabric Weight
    2.1667kg
  • Length
    406mm
  • Width
    279mm
  • Height
    381mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome