Canadian Double Palm High Quality Rigger Glove - Pack of 10

Order Code: ZT1178012P

£32.99 Inc VAT (20%)


Description

Natural grey heavy tanned leather, Natural colour promotes REACH and SVHC compliance, Heavy duty double palm rigger style glove. Generous hand size. Robust yet supple. Part fleece lined. Cotton drill back. Knuckle strap. Pasted cuff with vein patch. EN388: 2016, Level 4 - Abrasion, Level X - Cut Resistance, Level 4 - Tear Resistance, Level 4 - Puncture , Level C - ISO 13997 Cut Resistance

See full description
Specifications for Canadian Double Palm High Quality Rigger Glove - Pack of 10
  • MFR Part No.
    CANDPPN
  • Fabric Weight
    2.46kg
  • Length
    426mm
  • Width
    422mm
  • Height
    284mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome