Canadian High Quality Red Rigger Glove - Pack of 10

Order Code: ZT1178011P

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Natural grey heavy tanned leather, Natural colour promotes REACH and SVHC compliance. Heavyweight cotton backing and safety cuff. Vein patch. , Good fitting large size with fleecy lined palm and thumb-face for added comfort. , EN388: 2016, Level 4 - Abrasion, Level X - Cut Resistance, Level 4 - Tear Resistance, Level 4 - Puncture , Level A - ISO 13997 Cut Resistance

See full description
Specifications for Canadian High Quality Red Rigger Glove - Pack of 10
  • MFR Part No.
    CANCHQPN
  • Fabric Weight
    2.1667kg
  • Length
    406mm
  • Width
    279mm
  • Height
    381mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome