Canadian Rigger Gloves Grey - PW931 GRE XL

Order Code: ZT5220797S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

Conforms to EN420 and EN388. Design provides a comfort fit. Palm and vein protection. Cotton backing increases ventilation.

Specifications for Canadian Rigger Gloves Grey - PW931 GRE XL
  • Colour
    Grey
  • Material
    Cow split leather/cotton
  • Size
    XL
  • Product Type
    Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome