Canadian Yellow Hide Rigger Glove - Pack of 10

Order Code: ZT1178014P

£40.99 Inc VAT (20%)


Description

Natural grey heavy tanned leather, Natural colour promotes REACH and SVHC compliance. Canadian pattern yellow grain leather glove. Cotton drill back and pasted safety cuff. , Large hand size with fleece lining. , EN388: 2016, Level 3 - Abrasion, Level X - Cut Resistance, Level 4 - Tear Resistance, Level 4 - Puncture , Level B - ISO 13997 Cut Resistance

See full description
Specifications for Canadian Yellow Hide Rigger Glove - Pack of 10
  • MFR Part No.
    CANYHSPN
  • Fabric Weight
    1.75kg
  • Length
    406mm
  • Width
    279mm
  • Height
    355mm
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome