CAT II MaxiDry Fully Coated Oil Repellent Gloves, Black


£5.39 Inc VAT (20%)

See 4 Product Variants
£5.39

Description

The MaxiDry® fully coated oil repellent gloves are ideal for precision handling in dry and oily conditions. Super thin and lightweight, they maintain flexibility to reduce hand fatigue and give the user maximum comfort.

Features and Benefits
• Sanitized® to inhibit the growth of bacteria, viruses, and fungus
• Machine washable at 60°C for prolonged product life
• Silicone-free to prevent contamination of products
• Elasticated knit-wrist for a secure fit

Standards
• EN388:2016 + A1:2018 4.1.2.1.A.
• EN ISO 21420:2020
• EN388: 2003 4.1.2.1.
• Standard 100 by OEKO-TEX® (08.BH.57867)

Approvals
• Skin Health Alliance Dermatologically Accredited
• REACH compliant

Feature Attributes

Coating:
NBR (Nitrile Butadiene Rubber)
Colour:
Purple
MFR Part No.:
56-427
Series:
56-427 MaxiDry
Liner Material:
Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome