CAT II Tegera 320 Synthetic Leather Gloves, Blue & Black


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Designed for lightweight assembly and handling, the Tegera® 320 Gloves are constructed from synthetic leather and nylon. The close fit style allows for good hand flexibility and fingertip sensitivity for extra precision work in dry and dirty environments.

Features and Benefits
• Reinforced fingertips and knuckles to protect against abrasion
• Chrome-free construction to prevent the risks of chrome allergies
• Hook and loop closure for a secure fit preventing dirt and debris into the glove

Typical Applications
• Transport
• Warehousing and logistics
• Automotive
• Facilities
• Retail

Standards
• CE certified Category II PPE
• EN420:2003 + A1:2009
• EN388:2016 3.0.2.1.X.

See full description

Feature Attributes

Series:
320 Tegera®
Colour:
Black,Blue
Coating:
Polyurethane
Liner Material:
Unlined
Standards Met:
EN388, 2016