CAT II Vertigo Check&Go Cut 1 Safety Gloves, Black PU


£1.99 Inc VAT (20%)

See 6 Product Variants
£1.99

Description

For handling fine products in a dry, slightly greasy, or soiled environment, these 100% black polyamide knitted gloves are ideal. Coated with polyurethane on the palm and fingertips, the Vertigo Check&Go™ delivers a good grip and provides excellent abrasion and tear resistance.

Features and Benefits
• Conforms snugly to the hand to maintain good dexterity
• The ventilated back and PU coating keeps hands cool and comfortable
• Flexible to reduce hand strain during prolonged use

Standards
• CE category II
• EN 388: 4.1.3.1.

Notes
• Cuff type: Knit wrist
• Length: 250cm

Feature Attributes

Coating:
Polyurethane
Colour:
Black
Series:
2132251 Vertigo Check & Go
Liner Material:
Polyamide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome