0
1
2

CK41/Mns Cotton Heavy Weight Knit Wrist Gloves Large

Order Code: ZT1177076X

£0.59each Inc VAT (20%)
£2.95 minimum order value
QuantityPriceDiscount
1 - 49£0.590%
50 - 99£0.565%
100 - 199£0.5310%
200 +£0.5015.5%

Minimum order quantity: 5.

Description

CK41/MNS
Mens heavyweight polycotton die cut gloves. Soft polycotton material is extremely comfortable. Die cut to ensure consistency of size. Knitted wrist for a secure fit. For minimal risk only.

Specifications for CK41/Mns Cotton Heavy Weight Knit Wrist Gloves Large
  • MFR Part No.
    CK41/MNS
  • Size
    One Size
  • Liner Material
    Polyester
    Cotton
  • Colour
    Natural
  • Coating
    Uncoated
  • Series
    CK41

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome