Classic Canadian Rigger Glove FG26 - Large

Order Code: ZT3377090S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 +£7.4712%


Description

Recommended for use in agriculture, construction, warehousing, transport and logistics, local authorities, engineering and manufacturing. A high quality superior rigger glove made from 1 to 1.2 mm thick leather with a heavy red drill backing. Comfort is further improved by a soft fleece lining on the front of the palm and fingers.

Specifications for Classic Canadian Rigger Glove FG26 - Large
  • Size
    Large
  • Product Type
    Rigger Glove
  • Colour
    Red
  • Material
    Leather