Classic Polka Dot High Grade Thermal Glove FG33 - Large

Order Code: ZT3377089S

£7.99 Inc VAT (20%)
£8.9911% off
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.437%


Description

A high grade, light-weight polka dot glove with a wool composition that provides great grip with a snug and comfortable fit. The unique pattern has been developed for increased durability, wear and superior grip. The use of hollowfiber yarn in these wool work gloves ensures your hands are protected from very low temperatures, as encountered in cold stores, walk-in freezers and general low-temperature outdoor locations.

See full description
Specifications for Classic Polka Dot High Grade Thermal Glove FG33 - Large
  • Product Type
    Thermal Glove
  • Material
    Wool
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome