0
1
2
3
4

Double Palm Heavy Duty Rigger Glove Size 10

Order Code: ZT1177094X

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 +£2.1012%


Description

Ideal for general handling, these reinforced safety gloves offer protection against low-impact knocks and bumps. Designed to protect the more sensitive areas of the hands, including the palm, index finger, and thumb, these areas of the glove feature secondary protection for reliability and peace of mind.

Features and Benefits
• Offers extra protection against low-impacts on the base of the wrist
• The glove is made from a heavier material for greater wear and tear
• Elasticated backs for a secure fit to protect hands from dust and debris
• A 2" reinforced cuff patch offers arterial protection

Approvals
• CE certified

See full description
Specifications for Double Palm Heavy Duty Rigger Glove Size 10
  • Size
    10
  • Coating
    Leather
  • Colour
    Natural
    Blue
    Grey
  • Liner Material
    Cotton