DPG215 Gloves Black One Size

Order Code: ZT2419205S

£13.39 Inc VAT (20%)


Description

Group Class: Gloves Colour Code: Black UK Size: Brand: Dewalt Safety Standard: Not Set Safety Cat: Safety: Weight: 97 Length: 225 Width: 115 Height: 30 Packaging Type: Box Material Composition: Textile/Textile/Other Materials Upper Outer Material: Polyester/Nylon/PU/Rubber/Spandex Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: N/A Fastening: N/A

Specifications for DPG215 Gloves Black One Size
  • Fabric Weight
    97g
  • Colour
    Orange/Grey/Black
  • Size
    One Size
  • Length
    225mm
  • Width
    115mm
  • Gender
    Unisex
  • Material
    Polyester/Nylon/Purubber/Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome