0
1

DPG35L EU Fully Dipped Water-Resistant Work Gloves - L

Order Code: ZT4133307S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%

Currently unavailable

Description

DeWalt DPG35L EU Fully Dipped Water-Resistant Work Gloves: Conquer Wet Work with Confidence​​
Don't let wet conditions slow you down. The DeWalt DPG35L EU Fully Dipped Water-Resistant Work Gloves are designed to keep your hands protected and comfortable, even in challenging environments.

Features:
Full Dip Nitrile Coating creates a waterproof barrier, shielding your hands from moisture, mud, and light chemicals.
Breathable Nylon Shell allows sweat and moisture vapour to escape, preventing clammy hands and ensuring long-lasting comfort.
Textured Nitrile Coating provides a secure grip on wet or dry surfaces, minimising slippage and enhancing tool control.
Abrasion Resistant: The nitrile coating offers an extra layer of defense against scrapes, nicks, and minor cuts.
EN 388 Certified: Meets European safety standards for abrasion resistance (4) , tear resistance (1) , cut resistance (2) , and puncture resistance (1) , providing peace of mind on the job.

Ideal Applications:
Construction.
Landscaping.
Plumbing.
Automotive maintenance.
Marine applications.
General maintenance tasks.

Specification:
Size: Large
EN 388 4121X Certified

See full description
Specifications for DPG35L EU Fully Dipped Water-Resistant Work Gloves - L
  • Product Type
    Work Gloves
  • Size
    Large
  • Material
    Nitrile
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome