Quantity | Price | Discount |
---|---|---|
1 - 4 | £7.39 | 0% |
5 - 9 | £7.09 | 4% |
10 - 19 | £6.80 | 8% |
20 - 49 | £6.50 | 12% |
50 + | £6.21 | 16% |
DeWalt DPG70L EU Textured Rubber Gripper Gloves: Unmatched Grip, Maximum Comfort
Master any task with confidence and control thanks to the DeWalt DPG70L EU Textured Rubber Gripper Gloves. Whether you're a professional mechanic or a DIY enthusiast, these innovative gloves are designed to handle any task with precision and ease.
They seamlessly blend exceptional grip with superior comfort, ensuring you can work tirelessly without sacrificing dexterity or safety. Backed by DeWalt's renowned quality and EN 388 certification, these gloves are built to be your reliable partner on the job, day in and day out
Features:
Textured Rubber Palm delivers exceptional grip on dry, wet, or oily surfaces, ensuring a firm hold on tools and materials for optimal safety and efficiency.
Ergonomic Design provides a natural, comfortable fit that reduces hand fatigue and allows for extended wear.
Breathable Knit Back keeps your hands cool and dry, preventing sweat build-up even in hot working environments.
Seamless Fit eliminates bulky seams for a smooth, irritation-free feel and maximum dexterity for handling small objects or intricate tasks.
Textured Rubber Coating offers superior abrasion resistance, extending the life of your gloves and protecting your hands from cuts, scrapes, and blisters.
EN 388 Certified: Meets European safety standards for abrasion, tear, puncture, and cut resistance, providing peace of mind on the job.
Ideal Applications:
Construction.
Machine operation.
Maintenance and repair.
Assembly tasks.
DIY projects.
Specification:
Size: Large
EN 388 2142X Certified