DPG70L Gloves Black/Yellow One Size

Order Code: ZT2419935S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 +£6.618%


Description

Group Class: Gloves Colour Code: Bla/Ye UK Size: Brand: Dewalt Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 124 Length: 110 Width: 20 Height: 285 Packaging Type: Polybag Material Composition: Textile/Other Materials Upper Outer Material: Latex/Polyester/Cotton Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

Specifications for DPG70L Gloves Black/Yellow One Size
  • Colour
    Yellow/Black
  • Size
    One Size
  • Fabric Weight
    124g
  • Width
    20mm
  • Length
    110mm
  • Fastening Method
    Slip On
  • Gender
    Unisex
  • Material
    Latex/Polyester/Cottonne
  • Fitting Method
    Standard
  • Upper Material
    Latex/Polyester/Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome