Quantity | Price | Discount |
---|---|---|
1 - 4 | £7.49 | 0% |
5 - 9 | £7.19 | 4% |
10 - 19 | £6.89 | 8% |
20 - 49 | £6.59 | 12% |
50 + | £6.29 | 16% |
DeWalt DPG72L EU Flexible Durable Grip Work Gloves: All-Day Comfort Meets Superior Grip
Looking for work gloves that offer a winning combination of flexibility, durability, and exceptional grip? Look no further than the DeWalt DPG72L EU Flexible Durable Grip Work Gloves.
Features:
Double-Dipped Coating provides a textured surface that enhances grip on dry, wet, or oily surfaces, ensuring secure tool control and reducing slippage.
Abrasion Resistant: The coating offers an extra layer of protection against scrapes, nicks, and minor cuts, extending the life of your gloves.
EN 388 Certified: Meets European safety standards for abrasion resistance (4) , tear resistance (1) , puncture resistance (3) , and cut resistance (1) , providing peace of mind on the job.
13-Gauge Nylon Shell offers a lightweight, breathable design that keeps your hands cool and comfortable throughout the workday.
Seamless Fit eliminates bulky seams for a smooth, irritation-free feel that allows for excellent dexterity when handling small objects or intricate tasks.
The DeWalt DPG72L EU gloves are ideal for a wide range of applications, including:
Construction.
General maintenance.
Machine operation.
Assembly tasks.
DIY projects.
Specification:
Size: Large
EN 388 4131X Certified