Economy Grip Glove Green -Size XL (Pack of 10)

Order Code: ZT5363947S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Economy multi-purpose glove. Natural rubber coated palm. Knitted area on back of glove aids breathability comfort. EN388: 2016, Level 1 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture, Level A - ISO 13997 Cut Resistance

Specifications for Economy Grip Glove Green -Size XL (Pack of 10)
  • Product Type
    Re-usable Gloves
  • Weight
    1.03kg
  • Size
    XL
  • Colour
    Green
  • Material
    Rubber Coated Palm
  • Use
    Multi-Purpose
  • Cut Resistance Level
    A