Economy Grip Medium Green Glove (Pack of 10)

Order Code: ZT5363864S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 +£7.2112%


Description

Economy multi-purpose glove. Natural rubber coated palm. Knitted area on back of glove aids breathability comfort. EN388: 2016, Level 1 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture, Level A - ISO 13997 Cut Resistance

Specifications for Economy Grip Medium Green Glove (Pack of 10)
  • Cut Resistance Level
    A
  • Size
    Medium
  • Use
    Multi-Purpose
  • Product Type
    Re-usable Gloves
  • Colour
    Green
  • Weight
    774g
  • Material
    Rubber Coated Palm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome