Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
General Purpose Gloves
Extra Large (Size 10) 10G Latex Coated Gloves - 12 Pairs
By US PRO
Order Code:
ZT5516635S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 +
£11.03
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/safety/general-purpose-gloves/extra-large-size-10-10g-latex-coated-gloves-12-pairs/p/ZT5516635S
Add to quotation
View all General Purpose Gloves
Description
XL (SIZE 10) 10G LATEX COATED GLOVES - 12 PAIRS
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Extra Large (Size 10) 10G Latex Coated Gloves - 12 Pairs
Product Type
Latex Coated Gloves
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome