Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
General Purpose Gloves
Flm Painters Fingerless Knitted Gloves
By Beeswift
Order Code:
ZT3110033S
£1.59
Inc VAT (20%)
£1.64
3% off
Quantity
Price
Discount
1 - 19
£1.59
0%
20 +
£1.51
5%
1
Add to basket
Get it by
Wed, 26th Mar
In Stock
GBP
1.59
https://www.zoro.co.uk/shop/safety/general-purpose-gloves/flm-painters-fingerless-knitted-gloves/p/ZT3110033S
Add to quotation
Schedule an order and save 5%
View all General Purpose Gloves
Description
Standard, 100% acrylic, fingerless mitts.
Tags:
#BulkDiscount
Specifications
Specifications for Flm Painters Fingerless Knitted Gloves
MFR Part No.
FLM
Liner Material
Acrylic
Colour
Black
Coating
Uncoated
Size
One Size
Series
FLM