Glovezilla ARC Flash Thermal Drivers Glove Brown 2XL

Order Code: ZT1575906S

£19.99 Inc VAT (20%)


Description

Premium goatskin Leather with reinforced stitching, Reinforced Para-aramid Lining, Thinsulate lined layer, ARC Flash resistant ASTM F2675/F2675M 56cal/cm2, ARC Flash Heat attenuation factor 95.7%, EN 388:2016+A1:2018, Level 3 - Abrasion Resistance, Level X - Cut resistance (Coupe Test), Level 2 - Tear Resistance, Level 3 - Puncture Resistance, Level D - TDM Cut Resistance (ISO 13997) , EN 407:2004 , Level 4 - Burning Behaviour, Level 1 - Contact Heat, Level 3 - Convective heat, Level 2 - Radiant heat, Level X - Small splashes of Molten Metal, Level X - Large splashes of Molten Metal, EN 511:2006, Level X - Convective Cold Resistance, Level 3 - Contact Cold Resistance, Level X - Water Penetration

See full description
Specifications for Glovezilla ARC Flash Thermal Drivers Glove Brown 2XL
  • MFR Part No.
    GZ83BRXXL
  • Colour
    Brown
  • Size
    2XL
  • Fabric Weight
    0kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome