Green Lined Split Leather Gauntlets - Size 11
0
1
2

Green Lined Split Leather Gauntlets - Size 11

Order Code: ZT1177002X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%

Order by 12pm, get it Tomorrow

Description

Selected split leather one piece backs. Fully lined, two piece lining, fleece hand and cotton cuff. Size:11.
Handling intermittently hot objects and materials in
high-heat environments.
CAT I

See full description
Specifications for Green Lined Split Leather Gauntlets - Size 11
  • Size
    11
  • Coating
    Uncoated
  • MFR Part No.
    B/318
  • Liner Material
    Cotton Fleece
    Fleece
  • Colour
    Green
  • Material
    Leather