0
1
2
3

Green Split Leather Fully Lined Gauntlets - Size 11

Order Code: ZT1177004X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Selected split leather one piece backs. Fully lined, two piece lining, fleece hand and cotton cuff. Size: 11.

Specifications for Green Split Leather Fully Lined Gauntlets - Size 11
  • Coating
    Uncoated
  • Colour
    Green
  • MFR Part No.
    C/318
  • Size
    11
  • Liner Material
    Cotton
    Cotton Fleece
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome