Grip & Go Navy Mixed Fibre Gloves with Red PVC Dot Palms - One Size

Order Code: ZT1177156X

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.164%
20 - 49£3.038%
50 - 99£2.9012%
100 +£2.7616%


Description

Blue Grip/Red Dot Gloves
Nylon/Acrylic/Polyester blend knitted glove with PVC dots on palm for additional grip. Fits sizes 8 to 10.
Offers extra insulation protection against cold objects.
Conforms to EN511 & EN388.
CAT II

See full description
Specifications for Grip & Go Navy Mixed Fibre Gloves with Red PVC Dot Palms - One Size
  • Coating
    PVC
  • Colour
    Red
    Blue
  • Liner Material
    Polyester
    Nylon
    Acrylic
  • Size
    One Size
  • MFR Part No.
    4082208
  • Series
    4082208

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome